Carbon Monoxide Alarm, 9V Battery Powered, White

Item #: 234161

Cat #: CO250B

UPC: 029054003928

Documents & Guides
Carbon Monoxide Alarm, 9V Battery Powered Electrochemical Size: 425" Diameter, 16" Depth, Color: White
Sign In or Register to view pricing and more.

No associated products found.

Overview

Carbon Monoxide Alarm, 9V Battery Powered Electrochemical Size: 425" Diameter, 16" Depth, Color: White
BRK Model CO250 is a single station carbon monoxide alarm specifically designed for residential and institutional applications including sleeping rooms of hospitals, hotels, motels, dormitories, and other multifamily dwellings as defined in standard NFPA 101. Model CO250 has been fully tested and complies with, UL2034, NFPA 720, and NFPA 101 and other agencies that model their codes after the above agencies. It meets building codes where battery operated carbon monoxide alarms with silence are required. BRK Model CO250 is a state of the art carbon monoxide alarm designed to provide early warning of the presence of carbon monoxide. It features an electrochemical carbon monoxide sensor, an 85dB horn, a full function test switch and a red LED light that indicates DC power or alarm. The CO250B features a 9V alkaline battery and the CO250LB a 9V 5 year lithium battery. This alarm has two silence features. Low Battery Silence: Temporarily silence the low battery chirp for up to eight hours. Alarm Silence: Silence alarm for several minutes. It also features a tamper resistant locking pin that locks alarm cover to prevent removal of battery. Perfect for apartment, dormitory or hotel applications. The compact, low profile design complements any décor. Battery installation and removal can occur while the unit is mounted to the ceiling or wall via the hinged cover. When voltage drops to a pre-set warning level, the horn will “chirp” approximately once per minute to indicate a fresh battery is needed. To insure the battery is always replaced properly, the cover is designed to resist closing when the battery is missing. Designed for wall or ceiling mounting. Includes mounting anchors and screws.
Also known as: 029054003928, CO250B

Specifications

Mounting: Surface
Material: Plastic
Depth: 2 in
Diameter: 5 in
Color: White
Mounting: Surface
Depth: 2 in
Color: White
Material: Plastic
Diameter: 5 in

Customer Reviews

No reviews for this product
(0)