ETN DG1-34170FN-C54C DG1, 480V FR5

Item #: 2341579

Cat #: DG1-34170FN-C54C

UPC: 786685887920

Sign In or Register to view pricing and more.
Documents & Guides
C-H DG1-34170FN-C54C DG1, 480

Overview

C-H DG1-34170FN-C54C DG1, 480
Also known as: 786685887920, DG1-34170FN-C54C, VFD

Specifications

Phase: 3
Amps: 170
Volts AC: 400
Family / Style: PowerXL
IP/NEMA Rating: NEMA 12
Phase: 3
Volts AC: 400
IP/NEMA Rating: NEMA 12
Amps: 170
Family / Style: PowerXL

Customer Reviews

No reviews for this product
(0)