Essex 1 Light Outdoor Small Lantern, Sterling Black

Item #: 2341258

Cat #: 62-821

UPC: 045923328213

Sign In or Register to view pricing and more.
Documents & Guides
Essex - LED Small Wall Lantern with Etched Glass - Sterling Black Finish

Overview

Essex - LED Small Wall Lantern with Etched Glass - Sterling Black Finish
Nuvo's Essex 6.5 inch, one light small outdoor lantern is a charming lighting solution for outside the home. Illuminate porches, decks, walkways, and stoops with this sterling black wall lantern. The etched Glass of this wall lantern features an integrated LED, delivering warm white light. Light the way to your home with the Essex collection.
Also known as: 045923328213, 62-821

Specifications

Color Temperature: 3000 (Warm White)
Lumens: 850
Volts AC: 120
Color: Black
Material: Glass
Color Rendering Index (CRI): 80
Wattage: 11
Standards: California Proposition 65
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Volts AC: 120
Material: Glass
Wattage: 11
Light Technology: LED
Lumens: 850
Color: Black
Color Rendering Index (CRI): 80
Standards: California Proposition 65
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)