This product may not be available in all locations.
![](https://img.youtube.com/vi/WyoWF7Jkxjc/0.jpg)
![Safety Switch, 60A, 2P, 600V/600DC, HD Fusible, NEMA 1 Safety Switch, 60A, 2P, 600V/600DC, HD Fusible, NEMA 1](https://rexel-cdn.com/products/image.jpg?i=E49EEC29-A50B-48D2-9499-06D916B8367A&f=420)
Safety Switch, 60A, 2P, 600V/600DC, HD Fusible, NEMA 1
Item #: 234113
Cat #: DH262FGK
UPC: 782113205960
Sign In or Register to view pricing and more.
Documents & Guides
60 Amp, 2-Pole, Heavy Duty Safety Switch, Fusible Without Neutral, 600 Volt AC, 600 Volt DC, NEMA 1
Overview
60 Amp, 2-Pole, Heavy Duty Safety Switch, Fusible Without Neutral, 600 Volt AC, 600 Volt DC, NEMA 1
Also known as: 782113205960, DH262FGK
Specifications
Poles: | 2 |
Volts DC: | 600 |
Mounting: | Surface |
IP/NEMA Rating: | NEMA 1 |
Volts AC: | 600 |
Amps: | 60 |
Poles: | 2 |
Mounting: | Surface |
Volts AC: | 600 |
Volts DC: | 600 |
IP/NEMA Rating: | NEMA 1 |
Amps: | 60 |
Customer Reviews
No reviews for this product
(0)