![2/0-250 (2) CU 2.4 GRD 2/0-250 (2) CU 2.4 GRD](https://rexel-cdn.com/products/image.jpg?i=B6C90EF5-8441-4BB3-91B2-FC6CAA7D2349&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Mechanical Grounding Connector, 2 Parallel Cables to Rod or Pipe, 2/0 AWG (Sol.) - 250 kcmil, 2" to 2-3/8" Rod, 2" Pipe.
Overview
Mechanical Grounding Connector, 2 Parallel Cables to Rod or Pipe, 2/0 AWG (Sol.) - 250 kcmil, 2" to 2-3/8" Rod, 2" Pipe.
Also known as: 781810260333, GD1829
Specifications
Size: | 3/8 in |
Material: | Copper |
Diameter: | 2 in |
Standards: | California Proposition 65 |
Allowable Gauge Range: | 2/0 - 250 |
Size: | 3/8 in |
Diameter: | 2 in |
Allowable Gauge Range: | 2/0 - 250 |
Material: | Copper |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)