This product may not be available in all locations.
Heater Element, Eutectic Alloy, Trip Class 20, Type W, Size 00-0 (FLA 2.84), Size 1 (FLA 2.86)
Item #: 23404
Cat #: W39
UPC: 781180153860
Documents & Guides
Heater Element, Eutectic Alloy Type Overload Relay, Bulletin 500 Line Starters, Trip Class 20, Type W, Size 00..0 (Full Load Amps 2.84), Size 1 (Full Load Amps 2.86) *** See Document Below for Other Amperages ***
Sign In or Register to view pricing and more.
No associated products found.
Overview
Heater Element, Eutectic Alloy Type Overload Relay, Bulletin 500 Line Starters, Trip Class 20, Type W, Size 00..0 (Full Load Amps 2.84), Size 1 (Full Load Amps 2.86) *** See Document Below for Other Amperages ***
Allen-Bradley standard overload relay protection is provided using Type W heater elements for the 500 Line. This provides Class 20 operation and is recommended for General Applications.
Also known as: 781180153860, W39
Specifications
Type: | Heater Element, Manual |
IP/NEMA Rating: | NEMA 1 |
Amps: | 3.070 |
Type: | Heater Element, Manual |
Amps: | 3.070 |
IP/NEMA Rating: | NEMA 1 |
Customer Reviews
No reviews for this product
(0)