Fluorescent Dimmer, Locator Light, Snow
Item #:
234031
Cat #:
DVSCF-103P-277SW
UPC:
027557495707
Sign In or Register to view pricing and more.
Sustainable
Made in USA
Documents & Guides
Diva Preset Fluorescent, 1000W, 277V, 6A, 3-Way/Single-Pole, Locator Light, Snow
Overview
Diva Preset Fluorescent, 1000W, 277V, 6A, 3-Way/Single-Pole, Locator Light, Snow
Diva Dimmer - Satin Finish, Fluorescent or LED Dimming with 3-Wire Ballasts andDrivers, 3-way/single-pole, 277V/6A in snow
Also known as: 027557495707, DVSCF-103P-277SW
Specifications
Type: | 3-Way |
Amps: | 6 |
Color: | Snow |
Volts AC: | 277 |
Mounting: | Surface |
Poles: | 1 |
Wattage: | 1000 |
Family / Style: | Diva |
Type: | 3-Way |
Color: | Snow |
Mounting: | Surface |
Wattage: | 1000 |
Amps: | 6 |
Volts AC: | 277 |
Poles: | 1 |
Family / Style: | Diva |
Customer Reviews
No reviews for this product
(0)