PROLINE™ Server Cabinet

Item #: 2340273
Cat #: PSC20612
UPC: 783510142551
Sign In or Register to view pricing and more.
Documents & Guides
The passively cooled PROLINE™ Server Cabinet has a front viewing window and a wheeled base for application mobility and repositioning.

Overview

The passively cooled PROLINE™ Server Cabinet has a front viewing window and a wheeled base for application mobility and repositioning.
Also known as: 783510142551, PSC20612

Specifications

Material: Steel
Width: 23.940 in
Height: 82.080 in
Depth: 47.220 in
Material: Steel
Height: 82.080 in
Width: 23.940 in
Depth: 47.220 in

Customer Reviews

No reviews for this product
(0)