4" 1-w Spacer, 2" Sep

Item #: 234005

Cat #: SP4W20-1

UPC: 034481214472

Sign In or Register to view pricing and more.
Documents & Guides
Carlon Sp4w20-1 4" 1-w Spacer

Overview

Carlon Sp4w20-1 4" 1-w Spacer
Also known as: 034481214472, SP4W20-1

Specifications

Diameter: 4 in
Diameter: 4 in

Customer Reviews

No reviews for this product
(0)