This product may not be available in all locations.
3
more
Disconnect Switch, Fusible, NEMA 1, 30A, 3P, 600VAC, Heavy Duty
Item #: 23398
Cat #: H361
UPC: 78590148184
Sign In or Register to view pricing and more.
Documents & Guides
Disconnect Switch, Fused, NEMA 1, 30 Amp, 3-Pole, 600 Volt AC/DC, Heavy Duty
Overview
Disconnect Switch, Fused, NEMA 1, 30 Amp, 3-Pole, 600 Volt AC/DC, Heavy Duty
Heavy Duty Safety Switches, Designed to be tough, reliable and provide exceptional performance in the most grueling conditions. Play a crucial role in today’s commercial and industrial settings, isolate power in daily activities, provide an effective way to interrupt power in an emergency, provide lockout on sight disconnect.
Also known as: 78590148184, H361
Specifications
Poles: | 3 |
Volts DC: | 600 |
Mounting: | Surface |
IP/NEMA Rating: | NEMA 1 |
Amps: | 30 |
Volts AC: | 600 |
Standards: | California Proposition 65 |
Poles: | 3 |
Mounting: | Surface |
Amps: | 30 |
Standards: | California Proposition 65 |
Volts DC: | 600 |
IP/NEMA Rating: | NEMA 1 |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)