5.5CA10/LED/927/FR/120V/E12

Item #: 2339545

Cat #: S21307

UPC: 045923206221

Sign In or Register to view pricing and more.
Documents & Guides
5.5 Watt CA10 LED; Frost; Candelabra Base; 90 CRI; 2700K; 120 Volt

Overview

5.5 Watt CA10 LED; Frost; Candelabra Base; 90 CRI; 2700K; 120 Volt
Satco's S21307 5.5-watt LED lamp is traditional, yet contemporary with its sleek finish and energy saving LED technology. Elegantly illuminate any room in the house with this dimmable, frost finished bulb. Sophisticated and modern, this lamp delivers 15,000 hours of warm white light.
Also known as: 045923206221, S21307

Specifications

Shape: CA10 (Bent Tip)
Color: Frosted
Color Rendering Index (CRI): 90
Color Temperature: 2700 (Warm White)
Wattage: 5.500
Light Technology: LED
Shape: CA10 (Bent Tip)
Color Rendering Index (CRI): 90
Wattage: 5.500
Color: Frosted
Color Temperature: 2700 (Warm White)
Light Technology: LED

Customer Reviews

No reviews for this product
(0)