8W T4 Fluorescent Lamp, 41K

Item #: 2339544

Cat #: S7901

UPC: 045923079016

Sign In or Register to view pricing and more.
13.2 Inch; 8 Watt; Linear Fluorescent T4; 4100K; 490 Lumens; Miniature Bi-Pin (G5) Base

Overview

13.2 Inch; 8 Watt; Linear Fluorescent T4; 4100K; 490 Lumens; Miniature Bi-Pin (G5) Base
Satco's S7901 22 watt T4 13.2 inch linear fluorescent G5 lamp is perfect for indoor large space general lighting, high ceilings and commercial space such as office buildings, warehouses, and manufacturing floors. The Frosted bulb features a miniature bi pin base and a 360 degree beam spread. At a temperature of 4100 kelvins, this lamp provides 82 CRI of cool white light.
Also known as: 045923079016, S7901

Specifications

Color Temperature: 4100 (Cool White)
Color Rendering Index (CRI): 82
Lumens: 490
Wattage: 8
Light Technology: Fluorescent
Dimmable: No
Base: 2-Pin (G5)
Color Temperature: 4100 (Cool White)
Lumens: 490
Light Technology: Fluorescent
Base: 2-Pin (G5)
Color Rendering Index (CRI): 82
Wattage: 8
Dimmable: No

Customer Reviews

No reviews for this product
(0)