1
more

8.5BR30/LED/840/120V/6PK
Item #: 2339543
Cat #: S11472
UPC: 045923114724
8.5 Watt; BR30 LED; 4000K; 80 CRI; Medium Base; 120 Volts; Dimmable; 6-pack
Sign In or Register to view pricing and more.
Overview
8.5 Watt; BR30 LED; 4000K; 80 CRI; Medium Base; 120 Volts; Dimmable; 6-pack
Satco flood lamps are the latest in LED bulbs with long life, and dimming capabilities. The S11472 six pack delivers performance with Energy Star savings to replace those antiquated incandescent or compact fluorescent bulbs. These lamps are dimmable, feature a cool white tone, and are perfect for traditional flood light applications.
Also known as: 045923114724, S11472
Specifications
Base: | Medium Screw (E26) |
Color Temperature: | 4000 (Cool White) |
Shape: | BR30 (Bulged Reflector) |
Volts AC: | 120 |
Wattage: | 8.500 |
Light Technology: | LED |
Dimmable: | Yes |
Base: | Medium Screw (E26) |
Shape: | BR30 (Bulged Reflector) |
Wattage: | 8.500 |
Dimmable: | Yes |
Color Temperature: | 4000 (Cool White) |
Volts AC: | 120 |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)