LIT IBZ 654L WD

Item #: 233878

Cat #: IBZ654LWD

UPC: 745977279096

Sign In or Register to view pricing and more.
Documents & Guides
LIT IBZ 654L WD

Overview

LIT IBZ 654L WD
Also known as: 745977279096, IBZ654LWD

Specifications

Wattage: 54
Length: 4 ft, 48 in
Color: White
Light Technology: Fluorescent
Volts AC Range: 120 - 277
Wattage: 54
Color: White
Volts AC Range: 120 - 277
Length: 4 ft, 48 in
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)