4-11/16" Square Extension Ring, 2-1/8" Deep, Drawn, Metallic

Item #: 23385

Cat #: 4SJDE-1

UPC: 687855468669

Sign In or Register to view pricing and more.
Documents & Guides
4-11/16" Square, Extension Ring, Drawn, Metallic. Depth: 2-1/8", Side Knockouts: (8) 1", Standard:ul, Cubic Inches: 42".

Overview

4-11/16" Square, Extension Ring, Drawn, Metallic. Depth: 2-1/8", Side Knockouts: (8) 1", Standard:ul, Cubic Inches: 42".
Appleton™ and O-Z/Gedney™ metallic 4-11/16" square boxes, extension rings and covers are widely recognized for quality, selection and ease of installation. They may be used as a junction box or a device box for switches, receptacles, GFCIs, etc. Manufactured of durable materials with consistent construction means easy installation, making all the difference in the speed and final quality of any wiring job.
Also known as: 687855468669, 4SJDE-1

Specifications

Knockout Diameter: 1 in
Depth: 2 1/8 in
Cubic Inches: 42 in³
Number of Knockouts: 8
Knockouts: Yes
Knockout Diameter: 1 in
Cubic Inches: 42 in³
Knockouts: Yes
Depth: 2 1/8 in
Number of Knockouts: 8

Customer Reviews

No reviews for this product
(0)