Glass Cloth Tape, 3" x 36 Yard, White

Item #: 2338394

Cat #: 69-3INX36YD

UPC: 051138497439

Documents & Guides
Glass Cloth Tape, 3 Inch x 36 Yard, White, Silicon Adhesive
Sign In or Register to view pricing and more.

Overview

Glass Cloth Tape, 3 Inch x 36 Yard, White, Silicon Adhesive
3M™ Glass Cloth Electrical Tape 69 features a pressure sensitive, high temperature, thermosetting, silicone adhesive. It is commonly used in UL applications rated up to 600 volts in dry locations and in a variety of coil/transformer and motor applications including as an outer wrap for bobbin wound coils, banding arbor wound coils, lead pad hold-down, end turns and lead anchor and connections. UL recognized and 200°C (392°F) temperature rated. CSA certified and 180°C (356°F) temperature rated. RoHS Compliant and QPL Listed - QPL-19166 pre MIL-I-19166
Also known as: 051138497439, 69-3INX36YD

Specifications

Width: 3 in
Length: 36 yd
Color: White
Width: 3 in
Color: White
Length: 36 yd

Customer Reviews

No reviews for this product
(0)