Pilot Light, 120VAC, 30mm, Round, Red Lens, 120MB, Chrome Bezel

Item #: 233759

Cat #: 9001KP38R31

UPC: 785901033080

Sign In or Register to view pricing and more.
Documents & Guides
Pilot Light, 120 Volt AC/DC, Resistor 30 mm, Round, Red Lens, 120MB Lamp, Chrome Bezel

Overview

Pilot Light, 120 Volt AC/DC, Resistor 30 mm, Round, Red Lens, 120MB Lamp, Chrome Bezel
Also known as: 785901033080, 9001KP38R31

Specifications

Volts DC: 120
Color: Red
Size: 30 mm
Volts AC: 120
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4, NEMA 6
Type: Pilot Light
Standards: California Proposition 65
Volts DC: 120
Size: 30 mm
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4, NEMA 6
Standards: California Proposition 65
Color: Red
Volts AC: 120
Type: Pilot Light

Customer Reviews

No reviews for this product
(0)