ETN M22-DRL-W-K10-230W M22 Pushbutt

Item #: 233756

Cat #: M22-DRL-W-K10-230W

UPC: 786685275031

Sign In or Register to view pricing and more.

Overview

C-H M22-DRL-W-K10-230W M22 PU
Also known as: 786685275031, M22-DRL-W-K10-230W

Specifications

Size: 22.5 mm, 22.5
Family / Style: M22
IP/NEMA Rating: IP69K, IP67, NEMA 4X
Type: Pushbutton
Size: 22.5 mm, 22.5
IP/NEMA Rating: IP69K, IP67, NEMA 4X
Family / Style: M22
Type: Pushbutton

Customer Reviews

No reviews for this product
(0)