Operator Interface, 6.5" Color Display, Touch Screen, DC Power

Item #: 233753

Cat #: 2711P-T7C4D9

UPC: 885630004143

Sign In or Register to view pricing and more.
Documents & Guides
Operator Interface, w/Extended Features, 6.5 Inch Color, Touch Screen Display, RS-232/Ethernet Communications, USB Ports, DC Power

Overview

Operator Interface, w/Extended Features, 6.5 Inch Color, Touch Screen Display, RS-232/Ethernet Communications, USB Ports, DC Power
Monitor, control, and display your application status information with Allen-Bradley® Bulletin 2711P PanelView™ Plus 6 graphic terminals. Catalog item 2711P-T7C4D9 from Rockwell Automation® is a PanelView Plus 6 Graphic Terminal.Allen-Bradley and PanelView are trademarks of Rockwell Automation, Inc.
Also known as: 885630004143, 2711P-T7C4D9

Specifications

Volts DC: 24
Size: 6.5 in
Type: Operator Interface
Volts DC: 24
Type: Operator Interface
Size: 6.5 in

Customer Reviews

No reviews for this product
(0)