This product may not be available in all locations.
3
more
Manual Starter, 16A, 1PH, 1P, Non-Reversing, NEMA 1, 277VAC
Item #: 23373
Cat #: 2510FG1P
UPC: 78590155394
Sign In or Register to view pricing and more.
Documents & Guides
Manual Starter, 16 Amp, 1-Phase, 1-Pole, Non-Reversing, NEMA 1, 277 Volt AC, Red Pilot Light, Thermal Melting Alloy Overload Required
Overview
Manual Starter, 16 Amp, 1-Phase, 1-Pole, Non-Reversing, NEMA 1, 277 Volt AC, Red Pilot Light, Thermal Melting Alloy Overload Required
Also known as: 78590155394, 2510FG1P
Specifications
Type: | Toggle Switch, Manual Starter, Toggle |
Color: | Red |
Volts AC: | 277 |
IP/NEMA Rating: | NEMA 1 |
Phase: | 1 |
Poles: | 1 |
Amps: | 16 |
Standards: | California Proposition 65 |
Type: | Toggle Switch, Manual Starter, Toggle |
Volts AC: | 277 |
Phase: | 1 |
Amps: | 16 |
Color: | Red |
IP/NEMA Rating: | NEMA 1 |
Poles: | 1 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)