8.8W LED A19, 30K

Item #: 2337032

Cat #: 8.8A19/LED/930/FR/P/E26/ND/T20-6/1FB

UPC: 046677571627

Sign In or Register to view pricing and more.
Documents & Guides
8.8 Watt LED A19 Lamp, 120V, 800 Lumens, 3000K, Medium Screw (E26) Base, Non-Dimmable

Overview

8.8 Watt LED A19 Lamp, 120V, 800 Lumens, 3000K, Medium Screw (E26) Base, Non-Dimmable
Philips A-shape LED lamps are the LED alternative to standard incandescents. It provides beautiful light and dependable performance you expect from LED at an affordable price.
Also known as: 046677571627, 8.8A19/LED/930/FR/P/E26/ND/T20-6/1FB

Specifications

Color Temperature: 3000 (Warm White)
Volts AC: 120
Lumens: 800
Wattage: 8.800
Dimmable: No
Color Temperature: 3000 (Warm White)
Lumens: 800
Dimmable: No
Volts AC: 120
Wattage: 8.800

Customer Reviews

No reviews for this product
(0)