![NEMA 12 Wire Trough, 8" x 8" x 12", Steel, Galvanized NEMA 12 Wire Trough, 8" x 8" x 12", Steel, Galvanized](https://rexel-cdn.com/products/image.jpg?i=2DA2568E-07F8-4D50-A3F6-E97B7C3700C9&f=420)
NEMA 12 Wire Trough, 8" x 8" x 12", Steel, Galvanized
Item #:
233703
Cat #:
812RT
UPC:
806101014980
Sign In or Register to view pricing and more.
Documents & Guides
NEMA 12 Wire Trough, 8" x 8" x 12", Steel, Galvanized
Overview
NEMA 12 Wire Trough, 8" x 8" x 12", Steel, Galvanized
Also known as: 806101014980, 812RT
Specifications
Length: | 12 in |
Color: | Gray |
Width: | 8 in |
Material: | Steel |
Height: | 8 in |
IP/NEMA Rating: | NEMA 12 |
Length: | 12 in |
Width: | 8 in |
Height: | 8 in |
Color: | Gray |
Material: | Steel |
IP/NEMA Rating: | NEMA 12 |
Customer Reviews
No reviews for this product
(0)