1X24X90 GRAY PVC CTD LRELL AL

Item #: 2336838

Cat #: LRELL1X24SA-G

UPC: 704508009168

Sign In or Register to view pricing and more.
Documents & Guides
OCA LRELL1X24SA-G PVC CTD ELB

Overview

OCA LRELL1X24SA-G PVC CTD ELB
Also known as: 704508009168, LRELL1X24SA-G

Specifications

Diameter: 1 in
Color: Gray
Material: PVC Coated Aluminum
Angle: 90°
Sweep Radius: 24 in
Diameter: 1 in
Material: PVC Coated Aluminum
Sweep Radius: 24 in
Color: Gray
Angle: 90°

Customer Reviews

No reviews for this product
(0)