80W/LED/HID/CCT/EX39/100-277V

Item #: 2336754

Cat #: S13143

UPC: 045923131431

Sign In or Register to view pricing and more.
80 Watt; LED HID Replacement; CCT Selectable; Mogul extended Base; 100-277 Volt; ColorQuick Technology

Overview

80 Watt; LED HID Replacement; CCT Selectable; Mogul extended Base; 100-277 Volt; ColorQuick Technology
Satco's S13143 80-watt mogul extended base LED is one of the newest additions to the Hi-Pro LED family. This HID Replacement provides up to 75 percent in energy savings, advanced sensor port technology and is CCT selectable. The omni-directional light is designed to fully and safely illuminate higher ceiling installations such as warehouses, gymnasiums, manufacturing plants and parking garages and the built-in sensor port allows for a variety of Plug and play control options.
Also known as: 045923131431, S13143

Specifications

Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Material: Polycarbonate, Aluminum
Lumens: 11200, 10400, Selectable
Wattage: 80
Color Rendering Index (CRI): 80
Volts AC: 100 - 277
Light Technology: LED
Dimmable: Yes
Base: Mogul Extended Screw (EX39)
Standards: DLC Listed (Standard)
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Lumens: 11200, 10400, Selectable
Color Rendering Index (CRI): 80
Light Technology: LED
Base: Mogul Extended Screw (EX39)
Material: Polycarbonate, Aluminum
Wattage: 80
Volts AC: 100 - 277
Dimmable: Yes
Standards: DLC Listed (Standard)

Customer Reviews

No reviews for this product
(0)