Terminal Block, 2 Circuit, Thermocouple, Gray, 2.5mm

Item #: 23364

Cat #: 1492-JTC3T

UPC: 662073059035

Documents & Guides
Terminal Block, 2 Circuit Thermocouple, Type T/1 E-Copper, 1 Constantan, Gray, 30 - 12 AWG, 2.5 mm, 50 in a Package
Sign In or Register to view pricing and more.

No associated products found.

Overview

Terminal Block, 2 Circuit Thermocouple, Type T/1 E-Copper, 1 Constantan, Gray, 30 - 12 AWG, 2.5 mm, 50 in a Package
Our Bulletin 1492 Specialty Feed-through IEC Push-in Terminal Blocks are two-level blocks with a common link connecting the two circuits. This link creates a single block with two connection points on each side.
Also known as: 662073059035, 1492-JTC3T

Specifications

Type: Terminal Block, Thermocouple
Family / Style: 1492
Mounting: DIN Rail
Color: Gray
Allowable Gauge Range: 30 - 12
Type: Terminal Block, Thermocouple
Mounting: DIN Rail
Allowable Gauge Range: 30 - 12
Family / Style: 1492
Color: Gray

Customer Reviews

No reviews for this product
(0)