Conduit Body, Type TB, 2", Form 7, Iron

Item #: 23363

Cat #: TB67

UPC: 781381507325

Sign In or Register to view pricing and more.
Conduit Body, Type TB, 2 Inch Hub Diameter, Form 7, Grayloy Iron, For Use With Rigid and IMC Conduit

Overview

Conduit Body, Type TB, 2 Inch Hub Diameter, Form 7, Grayloy Iron, For Use With Rigid and IMC Conduit
Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.
Also known as: 781381507325, TB67

Specifications

Family / Style: Form 7
Type: Type TB
Diameter: 2 in
Material: Iron Alloy
Family / Style: Form 7
Diameter: 2 in
Type: Type TB
Material: Iron Alloy

Customer Reviews

No reviews for this product
(0)