![Enclosure, NEMA 3R, Screw Cover, Gray, No KOs, 12" x 12" x 6" Enclosure, NEMA 3R, Screw Cover, Gray, No KOs, 12" x 12" x 6"](https://rexel-cdn.com/products/image.jpg?i=E1F9EAE6-BB7C-4628-9E0D-46119AE60F1F&f=420)
Enclosure, NEMA 3R, Screw Cover, Gray, No KOs, 12" x 12" x 6"
Item #: 233563
Cat #: 12126SBWP
UPC: 761515375006
Sign In or Register to view pricing and more.
Documents & Guides
Pull Box, NEMA 3R, Screw Cover, Gasketed, Wall Mount, 12" x 12" x 6", Steel, No Knockouts, Gray Powder Coated.
Overview
Pull Box, NEMA 3R, Screw Cover, Gasketed, Wall Mount, 12" x 12" x 6", Steel, No Knockouts, Gray Powder Coated.
Also known as: 761515375006, 12126SBWP
Specifications
Height: | 12 in |
Width: | 12 in |
Mounting: | Surface |
Depth: | 6 in |
Color: | Gray |
Size: | 12 x 12 x 6 in |
Material: | Steel |
IP/NEMA Rating: | NEMA 3R |
Height: | 12 in |
Mounting: | Surface |
Color: | Gray |
Material: | Steel |
Width: | 12 in |
Depth: | 6 in |
Size: | 12 x 12 x 6 in |
IP/NEMA Rating: | NEMA 3R |
Customer Reviews
No reviews for this product
(0)