Enclosure, NEMA 3R, Screw Cover, Gray, No KOs, 12" x 12" x 4"

Item #: 233562

Cat #: 12124SBWP

UPC: 761515374900

Sign In or Register to view pricing and more.
Documents & Guides
Pull Box, NEMA 3R, Screw Cover, Gasketed, Wall Mount, 12" x 12" x 4", Steel, No Knockouts, Gray Powder Coated.

Overview

Pull Box, NEMA 3R, Screw Cover, Gasketed, Wall Mount, 12" x 12" x 4", Steel, No Knockouts, Gray Powder Coated.
Also known as: 761515374900, 12124SBWP

Specifications

Depth: 4 in
Height: 12 in
Size: 12 x 12 x 4 in
Width: 12 in
Mounting: Surface
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 3R
Depth: 4 in
Size: 12 x 12 x 4 in
Mounting: Surface
Material: Steel
Height: 12 in
Width: 12 in
Color: Gray
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)