Disconnect Switch, Fusible, NEMA 3R, 30 Amp, 3-Pole, 600 Volt AC, Heavy Duty

Item #: 23356

Cat #: H361RB

UPC: 78590148196

Sign In or Register to view pricing and more.
Disconnect Switch, Fused, NEMA 3R, 30 Amp, 3-Pole, 600 Volt AC/DC, Heavy Duty

Overview

Disconnect Switch, Fused, NEMA 3R, 30 Amp, 3-Pole, 600 Volt AC/DC, Heavy Duty
Heavy Duty Safety Switches, Designed to be tough, reliable and provide exceptional performance in the most grueling conditions. Play a crucial role in today’s commercial and industrial settings, isolate power in daily activities, provide an effective way to interrupt power in an emergency, provide lockout on sight disconnect.
Also known as: 78590148196, H361RB

Specifications

Poles: 3
Volts DC: 600
Mounting: Surface
Amps: 30
Volts AC: 600
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Poles: 3
Mounting: Surface
Volts AC: 600
IP/NEMA Rating: NEMA 3R
Volts DC: 600
Amps: 30
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)