Transformer, Dry Type, 225KVA, 480 Delta - 208Y/122, 3PH, NEMA 3R

Item #: 233557

Cat #: TP1533173S

UPC: 047503201459

Sign In or Register to view pricing and more.
Documents & Guides
Transformer, Dry Type, 225 KVA, 480 Delta Volt Primary - 208Y/120 Volt Secondary, 3 Phase, NEMA 3R

Overview

Transformer, Dry Type, 225 KVA, 480 Delta Volt Primary - 208Y/120 Volt Secondary, 3 Phase, NEMA 3R
Also known as: 047503201459, TP1533173S

Specifications

Volt Amps: 225kVA
Phase: 3
Type: Dry Type Transformer
Secondary Voltage: 120/208Y
Primary Voltage: 480 Delta
Volt Amps: 225kVA
Type: Dry Type Transformer
Primary Voltage: 480 Delta
Phase: 3
Secondary Voltage: 120/208Y

Customer Reviews

No reviews for this product
(0)