Wall Switch Sensor Occupancy/Daylight, Ivory
Item #: 2335349
Cat #: WSXA-PDT-IV
UPC: 194994625957
Documents & Guides
Wall Switch Sensor (Occupancy and Daylighting), Passive Infrared (PIR), On/Off, Automatic On (Default) Or Vacancy, Dual Technology, 120-277V, Ivory Finish
Sign In or Register to view pricing and more.
No associated products found.
Overview
Wall Switch Sensor (Occupancy and Daylighting), Passive Infrared (PIR), On/Off, Automatic On (Default) Or Vacancy, Dual Technology, 120-277V, Ivory Finish
The WSXA Family of wall switch occupancy sensors provides simple and cost effective solutions for commercial and residential lighting control applications. All WSXA Family sensors have a stylish low profile appearance, soft-click buttons, and provide small motion detection up to 20 ft (6.10 m), making them perfect for private offices, private restrooms, closets, copy rooms, or any other small enclosed space. Additionally, all WSXA Family sensors have a patent-pending wiring method that enables them to function either with or without a neutral connection. WSXA units come pre-configured for wiring without a neutral, however if connection to neutral is required by code, contractors can convert the unit in seconds.
Also known as: 194994625957, WSXA-PDT-IV
Specifications
Type: | Dual Technology |
Color: | Ivory |
Volts AC Range: | 120 - 277 |
Type: | Dual Technology |
Volts AC Range: | 120 - 277 |
Color: | Ivory |
Customer Reviews
No reviews for this product
(0)