Wireway, Type 1, 12x12x24

Item #: 233531

Cat #: 121224GFLNK

UPC: 761515161807

Sign In or Register to view pricing and more.
Documents & Guides
Wireway, Type 1, Screw Cover, Lay-In, Straight Section, 12" x 12 x 24", Steel, No Knockouts, Gray.

Overview

Wireway, Type 1, Screw Cover, Lay-In, Straight Section, 12" x 12 x 24", Steel, No Knockouts, Gray.
Also known as: 761515161807, 121224GFLNK

Specifications

Height: 12 in
Width: 12 in
IP/NEMA Rating: NEMA 1
Color: Gray
Length: 24 in
Material: Steel
Height: 12 in
IP/NEMA Rating: NEMA 1
Length: 24 in
Width: 12 in
Color: Gray
Material: Steel

Customer Reviews

No reviews for this product
(0)