2-Port Black Multi-Tap Pre-Insulated Connector
Item #: 2335245
Cat #: ITD-3/0
UPC: 66238199706
Sign In or Register to view pricing and more.
Documents & Guides
2-Port Black Multi-Tap Pre-Insulated Connector, 3/0 – 6 AWG, 600 Volt, Aluminum, Black
Overview
2-Port Black Multi-Tap Pre-Insulated Connector, 3/0 – 6 AWG, 600 Volt, Aluminum, Black
Polaris Black Multi-Tap Connectors form secure connections between multiple conductors with a transparent rounded design and UV-resistant insulation coating. Installs with a hex key and torque wrench, with no need for cover and taping.
Also known as: 66238199706, ITD-3/0
Specifications
Color: | Black |
Volts AC: | 600 |
Material: | Aluminum |
Number of Ports: | 2 |
Color: | Black |
Material: | Aluminum |
Volts AC: | 600 |
Number of Ports: | 2 |
Customer Reviews
No reviews for this product
(0)