LED Downlight

Item #: 233509

Cat #: H6-GU24

UPC: 813959011306

Sign In or Register to view pricing and more.
Documents & Guides
LED Downlight, 6", IC Housing, 120V, GU24

Overview

LED Downlight, 6", IC Housing, 120V, GU24
The H6 recessed architectural housing is designed to accommodate all Cree 277V and GU24-based six-inch downlights in new construction applications. It is rated for use with luminaires that consume low energy, such as the LR6 and CR6, optimizing energy density calculations for easier energy code compliance and LEED certification. The H6 housing is IC rated, airtight, inherently protected and, when ordered with a GU24 socket, California Title-24 compliant.
Also known as: 813959011306, H6-GU24

Specifications

Diameter: 6 in
Type: IC Housing
Light Technology: LED
Diameter: 6 in
Light Technology: LED
Type: IC Housing

Customer Reviews

No reviews for this product
(0)