Legend Plate, Pendant Station, Yellow, Black Text, BRIDGE: FOR.-REV.

Item #: 233503

Cat #: 9001SKN205

UPC: 785901528357

Sign In or Register to view pricing and more.
Legend Plate, Pendant Station, Yellow Background, Black Text, BRIDGE: FOR. - REV., 30 mm

Overview

Legend Plate, Pendant Station, Yellow Background, Black Text, BRIDGE: FOR. - REV., 30 mm
Also known as: 785901528357, 9001SKN205

Specifications

Mounting: Direct
Type: Legend Plate, Pendant Station, BRIDGE:FWD.-REV.
Size: 30 mm
Material: Plastic
Standards: California Proposition 65
Color: Yellow
Mounting: Direct
Size: 30 mm
Standards: California Proposition 65
Type: Legend Plate, Pendant Station, BRIDGE:FWD.-REV.
Material: Plastic
Color: Yellow

Customer Reviews

No reviews for this product
(0)