Pilot Device, Legend Plate, 30mm x 40mm, Black, White Text, DOWN

Item #: 23348

Cat #: ZB2BY2308

UPC: 785901254850

Sign In or Register to view pricing and more.
Documents & Guides
Pilot Device, 22.5 mm, Legend Plate, 30 mm x 40 mm, Black, White Text, DOWN

Overview

Pilot Device, 22.5 mm, Legend Plate, 30 mm x 40 mm, Black, White Text, DOWN
Also known as: 785901254850, ZB2BY2308

Specifications

Type: Legend Plate, DOWN
Size: 22.5 mm
Color: Black/White
Standards: California Proposition 65
Type: Legend Plate, DOWN
Color: Black/White
Size: 22.5 mm
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)