TYPE 4 SGL-DOOR ENC, 30X24X12

Item #: 233460

Cat #: 302412-4

UPC: 782051812602

Sign In or Register to view pricing and more.
Documents & Guides
Eaton B-Line series wall mounted panel enclosure, 30" height, 12" length, 24" width, NEMA 4, Hinged cover, 4 enclosure, Wall mount, Medium single door, External mounting feet, Carbon steel, Seamless poured in-place gasket

Overview

Eaton B-Line series wall mounted panel enclosure, 30" height, 12" length, 24" width, NEMA 4, Hinged cover, 4 enclosure, Wall mount, Medium single door, External mounting feet, Carbon steel, Seamless poured in-place gasket
Eaton's B-Line series wall mounted panel enclosures provide reliable environmental protection and are used to house electrical controls and instruments.
Also known as: 782051812602, 302412-4

Specifications

Width: 24 in
Height: 30 in
Mounting: Surface
Material: Stainless Steel
Depth: 12 in
IP/NEMA Rating: NEMA 4X
Width: 24 in
Mounting: Surface
Depth: 12 in
Height: 30 in
Material: Stainless Steel
IP/NEMA Rating: NEMA 4X

Customer Reviews

No reviews for this product
(0)