
Standard Strip, T12, 8', 2-Lamp, 110W, 120V
Item #: 2334551
Cat #: SSF296HO120VEB2
UPC: 080083521395
Documents & Guides
Standard Strip, Length: 8', 2 Lamp, 120V, T12, Electronic Ballast.
Sign In or Register to view pricing and more.
Overview
Standard Strip, Length: 8', 2 Lamp, 120V, T12, Electronic Ballast.
The SNF Series is a functional and multi-purpose narrow strip family that incorporates premium performance and construction durability. Designed with our easy-to-use Flip-Up socket design, the SNF significantly reduces installation time. The performance and application versatility of this series can be increased by incorporating symmetrical or asymmetrical reflectors. The SNF Series can be installed using various mounting methods and numerous options and accessories are available. The small size of the SNF makes it an ideal choice for size-restricted architectural applications. The SNF Series can be the illumination solution in commercial, industrial, retail and residential applications. Fixtures can be used in storage/utility areas, coves, display cases, shops, task and general area lighting. Certain airborne contaminants can diminish the integrity of acrylic components. Refer to the Material Compatibility tables for additional information.
Also known as: 080083521395, SSF296HO120VEB2
Specifications
Wattage: | 110 |
Volts AC: | 120 |
Length: | 8 ft |
Light Technology: | Fluorescent |
Wattage: | 110 |
Length: | 8 ft |
Volts AC: | 120 |
Light Technology: | Fluorescent |
Customer Reviews
No reviews for this product
(0)