
Type 1 Surge Protective Device, 120/240 VAC, Split Phase
Item #: 2334511
Cat #: P2120-B
UPC: 078477583029
P Series Type 1 Surge Panel, 120/240 VAC, Split Phase, Max Surge Current Rating of 25kA per Mode/50kA per Phase, 200kA Short Circuit Current Rating (SCCR), 20kA I-nominal (ln) Rating, NEMA 4X Rated Enclosure, Thermally Protected MOVs, VPR Performance Data = L-N: 700, L-G: 1200, N-G: 600, Maximum Continuous Operating Voltage (MCOV): 180, Plastic Enclosure, LED Status Monitoring, Audible Alarm, UL 1449 Listed
Sign In or Register to view pricing and more.
No associated products found.
Overview
P Series Type 1 Surge Panel, 120/240 VAC, Split Phase, Max Surge Current Rating of 25kA per Mode/50kA per Phase, 200kA Short Circuit Current Rating (SCCR), 20kA I-nominal (ln) Rating, NEMA 4X Rated Enclosure, Thermally Protected MOVs, VPR Performance Data = L-N: 700, L-G: 1200, N-G: 600, Maximum Continuous Operating Voltage (MCOV): 180, Plastic Enclosure, LED Status Monitoring, Audible Alarm, UL 1449 Listed
Also known as: 078477583029, P2120-B
Specifications
Volts AC: | 120/240 |
Volts AC: | 120/240 |
Customer Reviews
No reviews for this product
(0)