Dimmer, 3P, White

Item #: 233440
Cat #: CT-603PH-WH
UPC: 027557449878
Sign In or Register to view pricing and more.
Documents & Guides
Skylark Contour Dimmer, Incandescent/Halogen, 3-Pole, 120V/600W, White **Clamshell Packaging**

Overview

Skylark Contour Dimmer, Incandescent/Halogen, 3-Pole, 120V/600W, White **Clamshell Packaging**
Skylark Contour Dimmer, Incandescent/Halogen, 3-way, 120V/600W, clamshell packaging in white
Also known as: 027557449878, CT-603PH-WH

Specifications

Type: 3-Way, Slide, Preset
Poles: 3
Wattage: 600
Volts AC: 120
Mounting: Surface
Color: White
Light Technology: Halogen, Incandescent
Type: 3-Way, Slide, Preset
Wattage: 600
Mounting: Surface
Light Technology: Halogen, Incandescent
Poles: 3
Volts AC: 120
Color: White

Customer Reviews

No reviews for this product
(0)