Dimmer, 120V/600W, White

Item #: 233439
Cat #: CT-600PH-WH
UPC: 027557449861
Sign In or Register to view pricing and more.
Documents & Guides
Skylark Contour Dimmer, Incandescent/Halogen, Single-Pole, 120V/600W, White **Clamshell Packaging**

Overview

Skylark Contour Dimmer, Incandescent/Halogen, Single-Pole, 120V/600W, White **Clamshell Packaging**
Skylark Contour Dimmer, Incandescent/Halogen, Single-pole, 120V/600W, clamshellpackaging in white
Also known as: 027557449861, CT-600PH-WH

Specifications

Wattage: 600
Type: Slide, Preset, Single-Pole
Volts AC: 120
Mounting: Surface
Poles: 1
Color: White
Light Technology: Halogen, Incandescent
Wattage: 600
Volts AC: 120
Poles: 1
Light Technology: Halogen, Incandescent
Type: Slide, Preset, Single-Pole
Mounting: Surface
Color: White

Customer Reviews

No reviews for this product
(0)