Strut, Half-Slots, 1-5/8" W x 13/16" D x 10' Long, Steel, Pre-Galvanized

Item #: 2334051

Cat #: 5202010000

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Shallow Strut, Half-Slots, 1-5/8" Wide x 13/16" High x 10 Foot Long, 12 Gauge Steel, Pre-Galvanized

Overview

Shallow Strut, Half-Slots, 1-5/8" Wide x 13/16" High x 10 Foot Long, 12 Gauge Steel, Pre-Galvanized
We work hard to exceed your expectations with superior domestic products, competitive pricing and the best customer service. Our high-quality, American-made strut is complemented by a complete line of accessories that are available in all finishes and materials, including 304 and 316 stainless steel.
Also known as: 5202010000

Specifications

Depth: 13/16 in
Material: Steel
Length: 10 ft
Finish: Pre-Galvanized
Width: 1 5/8 in
Depth: 13/16 in
Length: 10 ft
Width: 1 5/8 in
Material: Steel
Finish: Pre-Galvanized

Customer Reviews

No reviews for this product
(0)