This product has been discontinued.

Incandescent Bulb, C7, 7W, 120V, Clear
Item #: 23340
Cat #: 7C7-120V
UPC: 046135136085
Documents & Guides
Incandescent Bulb, 7 Watt, 120 Volt, Bulb: C7 (Candle), Base: Candelabra Screw (E12), Lumens: 40, CRI: 100, Color Temperature: 2850K, Lamp Finish: Clear, Standard Case Qty: 10 Sylvania Part # 13608
Sign In or Register to view pricing and more.
No associated products found.
Overview
Incandescent Bulb, 7 Watt, 120 Volt, Bulb: C7 (Candle), Base: Candelabra Screw (E12), Lumens: 40, CRI: 100, Color Temperature: 2850K, Lamp Finish: Clear, Standard Case Qty: 10 Sylvania Part # 13608
Also known as: 046135136085, 7C7-120V
Specifications
Wattage: | 7 |
Lumens: | 40 |
Type: | Miniature |
Shape: | C7 (Candle) |
Volts AC: | 120 |
Color Temperature: | 2850 (Warm White) |
Color Rendering Index (CRI): | 100 |
Light Technology: | Incandescent |
Base: | Candelabra Screw (E12) |
Wattage: | 7 |
Type: | Miniature |
Volts AC: | 120 |
Color Rendering Index (CRI): | 100 |
Base: | Candelabra Screw (E12) |
Lumens: | 40 |
Shape: | C7 (Candle) |
Color Temperature: | 2850 (Warm White) |
Light Technology: | Incandescent |
Customer Reviews
No reviews for this product
(0)