
Threaded Rod, Steel, EG, 5/8" Rod, 10'
Item #: 2333767
Cat #: 0506210EG
UPC: 782856360124
Documents & Guides
CDY 0506210EG RODALL THREAD5/
Sign In or Register to view pricing and more.
Overview
CDY 0506210EG RODALL THREAD5/
Threaded rod for hanging and offsetting.
Also known as: 782856360124, 0506210EG
Specifications
Diameter: | 3/4 in |
Material: | Steel |
Length: | 10 ft |
Diameter Range: | 3/4 in |
Finish: | Electro-Galvanized |
Diameter: | 3/4 in |
Length: | 10 ft |
Finish: | Electro-Galvanized |
Material: | Steel |
Diameter Range: | 3/4 in |
Customer Reviews
No reviews for this product
(0)