Square Box, 4 Inch

Item #: 23337

Cat #: 4SRD

UPC: 687855175437

Sign In or Register to view pricing and more.
Documents & Guides
4 Inch Square Box, Welded, Metallic, Depth: 2-1/8 Inch, Side Knockouts: (6) 1/2 Inch, Bottom Knockouts: (1) 1/2 Inch, End Knockouts: (4) 21/32 Inch, Cubic Inches: 21

Overview

4 Inch Square Box, Welded, Metallic, Depth: 2-1/8 Inch, Side Knockouts: (6) 1/2 Inch, Bottom Knockouts: (1) 1/2 Inch, End Knockouts: (4) 21/32 Inch, Cubic Inches: 21
Also known as: 687855175437, 4SRD

Specifications

Knockout Diameter: 1/2 in, 21/32 in
Mounting: Screw On, Nail On
Material: Steel
Depth: 2 1/8 in
Cubic Inches: 21 in³
Knockout Diameter: 1/2 in, 21/32 in
Material: Steel
Cubic Inches: 21 in³
Mounting: Screw On, Nail On
Depth: 2 1/8 in

Customer Reviews

No reviews for this product
(0)