Transformer, Signaling, 120VAC, 24VDC, 40VA, NM100/200

Item #: 233368

Cat #: NA200TA

UPC: 026715184798

Sign In or Register to view pricing and more.
Documents & Guides
1-Phase, Primary/Secondary: 120V - 24V, 40VA. HxWxD: 4-5/8" x 6-5/8" x 3-3/4", Signaling Transformer, For use with NM100 & NM200 Nutone Intercom Systems.

Overview

1-Phase, Primary/Secondary: 120V - 24V, 40VA. HxWxD: 4-5/8" x 6-5/8" x 3-3/4", Signaling Transformer, For use with NM100 & NM200 Nutone Intercom Systems.
Also known as: 026715184798, NA200TA

Specifications

Type: Signaling
Phase: 1
Volt Amps: 40
Secondary Voltage: 24
Primary Voltage: 120
Type: Signaling
Volt Amps: 40
Primary Voltage: 120
Phase: 1
Secondary Voltage: 24

Customer Reviews

No reviews for this product
(0)