
AccessPlus Double-Hinge Type 1 Window, 48" x 24" x18", Black, Steel
Item #: 233325
Cat #: EWMW482418
UPC: 783510178550
Sign In or Register to view pricing and more.
Documents & Guides
AccessPlus Double-Hinge Type 1 Window, 48" x 24" x18", Black, Steel
Overview
AccessPlus Double-Hinge Type 1 Window, 48" x 24" x18", Black, Steel
AccessPlus Cabinets provide security, equipment access, cooling and support for network and other 19-inch rack-mount equipment. The cabinet has three components: front door, center section and wall section.
Also known as: 783510178550, EWMW482418
Specifications
IP/NEMA Rating: | NEMA 1 |
Color: | Black |
Material: | Steel |
Height: | 48.030 in |
Width: | 23.620 in |
Depth: | 18.200 in |
IP/NEMA Rating: | NEMA 1 |
Material: | Steel |
Width: | 23.620 in |
Color: | Black |
Height: | 48.030 in |
Depth: | 18.200 in |
Customer Reviews
No reviews for this product
(0)