6" IC Housing, Air-Tite, Shallow

Item #: 233280

Cat #: H27ICAT

UPC: 662400605898

Documents & Guides
6 Inch Housing Shallow Ceiling IC Air-Tite 120V Line Voltage
Sign In or Register to view pricing and more.

Overview

6 Inch Housing Shallow Ceiling IC Air-Tite 120V Line Voltage
Recessed 4" aperture ultra-shallow new construction housing for use with LED integrated trims. Suitable for 2x4 residential framing or shallow plenum commercial construction, type IC rated and can be used in direct contact with insulation. Airtight rating reduces airflow between living spaces and unconditioned areas providing additional energy savings. Use with Halo LT4, RL4, RA4, SMD4, SLD4 LED integrated trims and the ML4 LED modular recessed lighting system
Also known as: 662400605898, H27ICAT

Specifications

Type: IC, Housing
Volts AC: 120
Diameter: 6 in
Type: IC, Housing
Diameter: 6 in
Volts AC: 120

Customer Reviews

No reviews for this product
(0)