TeSys LRF - electronic thermal overload relay - 60...100 A - class 10

Item #: 233214

Cat #: LR9F5367

UPC: 785901565994

Sign In or Register to view pricing and more.
TeSys LRF - electronic thermal overload relay - 60...100 A - class 10

Overview

TeSys LRF - electronic thermal overload relay - 60...100 A - class 10
TeSys LR9F electronic overload relay, thermal setting range 60-100A, class 10, for protection of motors 37-45kW@400V. to be mounted directly below a TeSys F 3-pole contactor LC1 F115, F150, F185, use of a support mounting plate LA7F901 is recommended (to be ordered separately). Motor protection includes thermal overload of 1-phase and 3-phase motors, phase failure, phase unbalance, prolonged starting times, stalled rotor conditions. On the front of the relay, it provides a thermal adjustement dial, buttons for test, stop & reset, a trip indicator, trip auxiliary contacts 1NO+1NC. Multi standards certified (IEC, UL, CSA, CCC, Marine), Green Premium compliant (RoHs/Reach).
Also known as: 785901565994, LR9F5367

Specifications

Phase: 3
Poles: 3
Class: 10
Type: Thermal, IEC, Overload Relay
Mounting: Contactor
Volts AC: 600
Standards: California Proposition 65
Amps Range: 60 - 100
Phase: 3
Class: 10
Mounting: Contactor
Standards: California Proposition 65
Poles: 3
Type: Thermal, IEC, Overload Relay
Volts AC: 600
Amps Range: 60 - 100

Customer Reviews

No reviews for this product
(0)