6IN IC CFL HSG 18W

Item #: 233137

Cat #: ICPL6-18W-E

UPC: 661209090751

Sign In or Register to view pricing and more.
Documents & Guides
6" IC 18W Vertical CFL Housing, Electronic Ballast

Overview

6" IC 18W Vertical CFL Housing, Electronic Ballast
Also known as: 661209090751, ICPL6-18W-E

Specifications

Type: IC, Housing
Wattage: 18
Volts AC: 120
Diameter: 6 in
Light Technology: Fluorescent
Type: IC, Housing
Volts AC: 120
Light Technology: Fluorescent
Wattage: 18
Diameter: 6 in

Customer Reviews

No reviews for this product
(0)